2 Flute X-Long Length End Mill, Single End Ballnose, 3/8in diameter, 4in overall lgth, AlTiN Finish

  • Mfr # 227-001043

  • Zoro # G116280058


product price:  $82.65
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Milling Diameter
3/8 in
Overall Length
4 in
Shank Dia.
3/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
227-001043
Zoro #
G116280058
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/8 in
Overall Length
4 in
Shank Dia.
3/8 in
Length Of Cut
1-3/4 in

Details

Helix Angle
30°
Number of Flutes
2
Finish
AlTiN
Single End/Double End
Single End
End Type
Ballnose

Description

  • Ballnose end minimizes chip deflection
  • Ultimate chip clearance at high feed rates
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.