Shop MONSTER TOOL
See all product information
Create Account
2 Flute X-Long Length End Mill, Single End Ballnose, 5/32in dia., 3in overall lgth, AlTiN Finish
- Mfr # 227-001008
- Zoro # G316279753
product price:Â
$
47.99
/ea
Key Features
Milling Diameter
5/32 in
Number of Flutes
2
Single End/Double End
Single End
Shank Dia.
3/16 in
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227-001008
- Zoro #
- G316279753
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Helix Angle
- 30 Degrees
- Finish
- AlTiN
- End Type
- Ballnose
Dimensions
- Milling Diameter
- 5/32 in
- Shank Dia.
- 3/16 in
- Overall Length
- 3 in
- Length Of Cut
- 1-1/8 in
Description
- Ballnose end minimizes chip deflection
- Ultimate chip clearance at high feed rates
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.