3 Flute High Perf. Square Stub Length End Mill for Aluminum, 1/4in dia., .015 Corner R, ZrN Finish

  • Mfr # 283-250500D

  • Zoro # G516279577


product price:  $32.89
/ea

Key Features

Milling Diameter
1/4 in
Number of Flutes
3
Single End/Double End
Single End
Shank Dia.
1/4 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
283-250500D
Zoro #
G516279577
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/4 in
Shank Dia.
1/4 in
Overall Length
2 in
Corner Radius
0.015 in
Length Of Cut
1/2 in

Details

Number of Flutes
3
Single End/Double End
Single End
Finish
ZrN
Helix Angle
42°

Description

  • Corner radius for edge strength and wear protection
  • Ground cylindrical land aids in constant workpiece engagement and world class finishes
  • ZrN coating provides lubricity and tool longevity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.