
3 Flute High Performance Square End Mill for Aluminum, 1/2in dia., .015 Corner Radius, ZrN Finish
Mfr # 283-501252D
Zoro # G516279904
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Finish
ZrN
Overall Length
3 in
Number of Flutes
3
Shank Dia.
1/2 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
283-501252D
Zoro #
G516279904
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.030 in
Overall Length
3 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Length Of Cut
1-1/4 in
Details
Finish
ZrN
Number of Flutes
3
Single End/Double End
Single End
Helix Angle
42°
Description
- Corner radius for edge strength and wear protection
- Ground cylindrical land aids in constant workpiece engagement and world class finishes
- ZrN coating provides lubricity and tool longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.