
3 Flute High Performance Square End Mill for Aluminum, 1/4in dia., .030 Corner Radius, ZrN Finish
Mfr # 283-250751D
Zoro # G016279558
product price: $47.45
/eaKey Features
Number of Flutes
3
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Milling Diameter
1/4 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
283-250751D
Zoro #
G016279558
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/4 in
Corner Radius
0.030 in
Overall Length
2-1/2 in
Milling Diameter
1/4 in
Length Of Cut
3/4 in
Details
Number of Flutes
3
Single End/Double End
Single End
Helix Angle
42°
Finish
ZrN
Description
- Corner radius for edge strength and wear protection
- Ground cylindrical land aids in constant workpiece engagement and world class finishes
- ZrN coating provides lubricity and tool longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.