3 Flute High Performance Square End Mill for Aluminum, 1/8in dia., .030 Corner Radius, ZrN Finish

  • Mfr # 283-125503D

  • Zoro # G516279676


product price:  $27.95
/ea

Key Features

Number of Flutes
3
Helix Angle
42°
Overall Length
1-1/2 in
Finish
ZrN
Milling Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-125503D
Zoro #
G516279676
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.030 in
Overall Length
1-1/2 in
Milling Diameter
1/8 in
Shank Dia.
1/8 in
Length Of Cut
1/2 in

Details

Number of Flutes
3
Helix Angle
42°
Finish
ZrN
Single End/Double End
Single End

Description

  • Corner radius for edge strength and wear protection
  • Ground cylindrical land aids in constant workpiece engagement and world class finishes
  • ZrN coating provides lubricity and tool longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.