Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute High Performance Square End Mill for Aluminum, 3/16in diameter, Bright Finish

  • Mfr # 273-187625

  • Zoro # G716280571


product price: $25.65
/ea

Key Features

Overall Length
2 in
Number of Flutes
3
Single End/Double End
Single End
Finish
Bright
Milling Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
273-187625
Zoro #
G716280571
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Length Of Cut
5/8 in

Details

Number of Flutes
3
Single End/Double End
Single End
Finish
Bright
Helix Angle
42°
End Type
Square

Description

  • Able to make perfect 90o shoulders
  • Ground cylindrical land aids in constant workpiece engagement and world class finishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.