3 Flute High Performance Square End Mill for Aluminum, 3/8in dia., .015 Corner Radius, ZrN Finish
- Mfr # 283-371125D
- Zoro # G016279954
product price:Â
$
62.65
/ea
Key Features
Milling Diameter
3/8 in
Number of Flutes
3
Single End/Double End
Single End
Finish
ZRN
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 283-371125D
- Zoro #
- G016279954
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.015 in
- Milling Diameter
- 3/8 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2-1/2 in
- Length Of Cut
- 1-1/8 in
Details
- Number of Flutes
- 3
- Single End/Double End
- Single End
- Finish
- ZRN
- Helix Angle
- 42 Degrees
Description
- Corner radius for edge strength and wear protection
- Ground cylindrical land aids in constant workpiece engagement and world class finishes
- ZrN coating provides lubricity and tool longevity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.