
3 Flute High Performance Square End Mill for Aluminum, 5/16in diameter, ZrN Finish
Mfr # 273-312812D
Zoro # G316280421
product price: $52.65
/eaKey Features
Number of Flutes
3
Helix Angle
42°
Overall Length
2-1/2 in
Milling Diameter
5/16 in
Finish
ZrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
273-312812D
Zoro #
G316280421
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Length Of Cut
13/16 in
Details
Number of Flutes
3
Helix Angle
42°
Finish
ZrN
Single End/Double End
Single End
End Type
Square
Description
- Able to make perfect 90o shoulders
- Ground cylindrical land aids in constant workpiece engagement and world class finishes
- ZrN coating provides lubricity and tool longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.