
3 Flute High Performance Square End Mill for Aluminum, 5/8in dia., .015 Corner Radius, ZrN Finish
Mfr # 283-621626D
Zoro # G116280256
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2 in
Shank Dia.
5/8 in
Helix Angle
42°
Number of Flutes
3
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
283-621626D
Zoro #
G116280256
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Shank Dia.
5/8 in
Corner Radius
0.060 in
Milling Diameter
5/8 in
Length Of Cut
1-5/8 in
Details
Helix Angle
42°
Number of Flutes
3
Single End/Double End
Single End
Finish
ZrN
Description
- Corner radius for edge strength and wear protection
- Ground cylindrical land aids in constant workpiece engagement and world class finishes
- ZrN coating provides lubricity and tool longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.