3 Flute High Performance Square Long End Mill for Aluminum, 5/8in diameter, ZrN Finish

  • Mfr # 273-622500D

  • Zoro # G316279500


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Dia.
5/8 in
Number of Flutes
3
Finish
ZrN
Milling Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
273-622500D
Zoro #
G316279500
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
5/8 in
Milling Diameter
5/8 in
Length Of Cut
2-1/2 in

Details

Number of Flutes
3
Finish
ZrN
Single End/Double End
Single End
Helix Angle
42°
End Type
Square

Description

  • Able to make perfect 90o shoulders
  • Ground cylindrical land aids in constant workpiece engagement and world class finishes
  • ZrN coating provides lubricity and tool longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.