
3 Flute High Performance Square X-Long End Mill for Aluminum, 1/2in diameter, ZrN Finish
Mfr # 273-503125D
Zoro # G016280905
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1/2 in
Number of Flutes
3
Shank Dia.
1/2 in
Helix Angle
42°
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
273-503125D
Zoro #
G016280905
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
6 in
Length Of Cut
3-1/8 in
Details
Number of Flutes
3
Helix Angle
42°
Single End/Double End
Single End
Finish
ZrN
End Type
Square
Description
- Able to make perfect 90o shoulders
- Ground cylindrical land aids in constant workpiece engagement and world class finishes
- ZrN coating provides lubricity and tool longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.