3 Flute High Performance Square X-Long End Mill for Aluminum, 1in diameter, ZrN Finish

  • Mfr # 273-913250D

  • Zoro # G316279777


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Finish
ZrN
Overall Length
6 in
Number of Flutes
3
Milling Diameter
1 in
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
273-913250D
Zoro #
G316279777
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
1 in
Shank Dia.
1 in
Length Of Cut
3-1/4 in

Details

Finish
ZrN
Number of Flutes
3
Helix Angle
42°
Single End/Double End
Single End
End Type
Square

Description

  • Able to make perfect 90o shoulders
  • Ground cylindrical land aids in constant workpiece engagement and world class finishes
  • ZrN coating provides lubricity and tool longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.