Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute High Performance Square X-Long End Mill for Aluminum, 3/8in diameter, ZrN Finish

  • Mfr # 273-372000D

  • Zoro # G516280443


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
42°
Finish
ZrN
Shank Dia.
3/8 in
Milling Diameter
3/8 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273-372000D
Zoro #
G516280443
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Milling Diameter
3/8 in
Overall Length
4 in
Length Of Cut
2 in

Details

Helix Angle
42°
Finish
ZrN
Single End/Double End
Single End
Number of Flutes
3
End Type
Square

Description

  • Able to make perfect 90o shoulders
  • Ground cylindrical land aids in constant workpiece engagement and world class finishes
  • ZrN coating provides lubricity and tool longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.