Zoro Homepage

3 Flute Regular Length End Mill, Single End Ballnose, 7/32in diameter, Bright Finish

  • Mfr # 222-001130

  • Zoro # G316280537


product price: $22.89
/ea

Key Features

Finish
Bright
Overall Length
2-1/2 in
Single End/Double End
Single End
Helix Angle
30°
Milling Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222-001130
Zoro #
G316280537
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Milling Diameter
7/32 in
Shank Dia.
1/4 in
Length Of Cut
5/8 in

Details

Finish
Bright
Single End/Double End
Single End
Helix Angle
30°
Number of Flutes
3
End Type
Ballnose

Description

  • Three flutes balance the benefits of maximum material removal and tool strength
  • Ballnose end minimizes chip deflection
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.