
3 Flute Regular Length End Mill, Single End Square, 3/4in diameter, TiN Finish
Mfr # 205-001251
Zoro # G516280719
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Finish
TiN
Milling Diameter
3/4 in
Overall Length
4 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205-001251
Zoro #
G516280719
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Overall Length
4 in
Length Of Cut
1-1/2 in
Details
Finish
TiN
Single End/Double End
Single End
Number of Flutes
3
Helix Angle
30°
End Type
Square
Description
- Three flutes balance the benefits of maximum material removal and tool strength
- Square end increases surface finish quality
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
- TiN finish increases longevity and productivity at higher feed rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.