3 Flute Regular Length End Mill, Single End Square, 5/16in diameter, TiN Finish
Mfr # 205-001161
Zoro # G516280207
product price: $30.85
/eaKey Features
Helix Angle
30°
Single End/Double End
Single End
Number of Flutes
3
Milling Diameter
5/16 in
Finish
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205-001161
Zoro #
G516280207
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Overall Length
2-1/2 in
Length Of Cut
13/16 in
Details
Helix Angle
30°
Single End/Double End
Single End
Number of Flutes
3
Finish
TiN
End Type
Square
Description
- Three flutes balance the benefits of maximum material removal and tool strength
- Square end increases surface finish quality
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
- TiN finish increases longevity and productivity at higher feed rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.