Zoro Homepage

3 Flute Regular Length End Mill, Single End Square, 5/8in diameter, Bright Finish

  • Mfr # 205-001230

  • Zoro # G116280850


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8 in
Number of Flutes
3
Finish
Bright
Single End/Double End
Single End
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-001230
Zoro #
G116280850
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/8 in
Overall Length
3-1/2 in
Shank Dia.
5/8 in
Length Of Cut
1-1/4 in

Details

Number of Flutes
3
Finish
Bright
Single End/Double End
Single End
Helix Angle
30°
End Type
Square

Description

  • Three flutes balance the benefits of maximum material removal and tool strength
  • Square end increases surface finish quality
  • 30o helix great for working with a variety of materials
  • C-2 grade carbide with 10% cobalt for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.