Zoro Homepage

4 Flute Chamfer Mill, Single End, 1/4in diameter, 60 Deg included angle, Bright Finish

  • Mfr # 209-064250

  • Zoro # G516280184


product price: $23.49
/ea

Key Features

Milling Diameter
1/4 in
Number of Flutes
4
Finish
Bright
Shank Diameter
1/4 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-064250
Zoro #
G516280184
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/4 in
Shank Diameter
1/4 in
Overall Length
2-1/2 in

Details

Number of Flutes
4
Finish
Bright
Single End/Double End
Single End
End Type
60° Included Angle

Description

  • Eliminates the hand deburring process
  • Dramatically increase beveling speeds
  • Chamfer, debur and countersink with this one tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.