4 Flute Chamfer Mill, Single End, 1/8in diameter, 60 Deg included angle, Bright Finish
Mfr # 209-064125
Zoro # G016280318
product price: $13.19
/eaKey Features
Number of Flutes
4
Shank Diameter
1/8 in
Milling Diameter
1/8 in
Finish
Bright
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209-064125
Zoro #
G016280318
UPC #
-
Country of Origin
United States
Dimensions
Shank Diameter
1/8 in
Milling Diameter
1/8 in
Overall Length
1-1/2 in
Details
Number of Flutes
4
Finish
Bright
Single End/Double End
Single End
End Type
60° Included Angle
Description
- Eliminates the hand deburring process
- Dramatically increase beveling speeds
- Chamfer, debur and countersink with this one tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.