Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Chamfer Mill, Single End, 3/4in diameter, 60 Deg included angle, AlTiN Finish

  • Mfr # 209-064750B

  • Zoro # G416280819


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Number of Flutes
4
Overall Length
3 in
Finish
AlTiN
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209-064750B
Zoro #
G416280819
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Diameter
3/4 in
Milling Diameter
3/4 in

Details

Single End/Double End
Single End
Number of Flutes
4
Finish
AlTiN
End Type
60° Included Angle

Description

  • Eliminates the hand deburring process
  • Dramatically increase beveling speeds
  • Chamfer, debur and countersink with this one tool
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.