Zoro Homepage

4 Flute Double End Chamfer Mill, 3/8in diameter, 90 Deg included angle, Bright Finish

  • Mfr # 209-694375

  • Zoro # G816279444


product price: $56.79
/ea

Key Features

Shank Diameter
3/8 in
Number of Flutes
4
Single End/Double End
Double End
Milling Diameter
3/8 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-694375
Zoro #
G816279444
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
3/8 in
Milling Diameter
3/8 in
Overall Length
2-1/2 in

Details

Number of Flutes
4
Single End/Double End
Double End
Finish
Bright
End Type
90° Included Angle

Description

  • Eliminates the hand deburring process
  • Dramatically increase beveling speeds
  • Chamfer, debur and countersink with this one tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.