
4 Flute Double End Square Stub Length End Mill, 5/16in diameter, Bright Finish
Mfr # 236-001090
Zoro # G316280506
product price: $35.25
/eaKey Features
Number of Flutes
4
Shank Dia.
5/16 in
Helix Angle
30°
Finish
Bright
Single End/Double End
Double End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236-001090
Zoro #
G316280506
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/16 in
Milling Diameter
5/16 in
Overall Length
2-1/2 in
Length Of Cut
1/2 in
Details
Number of Flutes
4
Helix Angle
30°
Finish
Bright
Single End/Double End
Double End
End Type
Square
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Double end provides maximum savings in tooling costs
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.