Zoro Homepage

4 Flute Double End Square Stub Length End Mill, 5/64in diameter, AlTiN Finish

  • Mfr # 236-001027

  • Zoro # G316280223


product price: $22.35
/ea

Key Features

Milling Diameter
5/64 in
Helix Angle
30°
Single End/Double End
Double End
Finish
AlTiN
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-001027
Zoro #
G316280223
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/64 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length Of Cut
1/8 in

Details

Helix Angle
30°
Single End/Double End
Double End
Finish
AlTiN
Number of Flutes
4
End Type
Square

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Double end provides maximum savings in tooling costs
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.