4 Flute Double End Stub Length Ballnose End Mill, 3/16in diameter, AlTiN Finish

  • Mfr # 242-001063

  • Zoro # G116280478


product price:  $30.19
/ea

Key Features

Finish
AlTiN
Overall Length
2 in
Single End/Double End
Double End
Milling Diameter
3/16 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242-001063
Zoro #
G116280478
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Length Of Cut
3/8 in

Details

Finish
AlTiN
Single End/Double End
Double End
Number of Flutes
4
Helix Angle
30°
End Type
Ballnose

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Double end provides maximum savings in tooling costs
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.