
4 Flute Double End Stub Length Ballnose End Mill, 3/32in diameter, Bright Finish
Mfr # 242-001030
Zoro # G516280610
product price: $22.19
/eaKey Features
Single End/Double End
Double End
Number of Flutes
4
Milling Diameter
3/32 in
Helix Angle
30°
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
242-001030
Zoro #
G516280610
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/32 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length Of Cut
3/16 in
Details
Single End/Double End
Double End
Number of Flutes
4
Helix Angle
30°
Finish
Bright
End Type
Ballnose
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Double end provides maximum savings in tooling costs
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.