Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Drill Mill, 3/4in diameter, 90 Deg included angle, Bright Finish

  • Mfr # 208-400750

  • Zoro # G616280770


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4 in
Number of Flutes
4
Helix Angle
30°
Shank Dia.
3/4 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208-400750
Zoro #
G616280770
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/4 in
Shank Dia.
3/4 in
Overall Length
4 in
Length Of Cut
1-1/2 in

Details

Number of Flutes
4
Helix Angle
30°
Finish - Machining
Bright
Single End/Double End
Single End
End Type
90° Drill Point

Description

  • Four flutes optimize milling and chamfering processes
  • Drill, mill chamfer, spot and countersink with this one tool
  • Different included angles provide additional machining customization
  • Multiple tooling operations minimize downtime and tooling costs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.