4 Flute Drill Mill, 3/8in diameter, 30 Deg included angle, AlTiN Finish

  • Mfr # 208-420375

  • Zoro # G816280693


product price: $52.45
/ea

Key Features

Number of Flutes
4
Shank Dia.
3/8 in
Single End/Double End
Single End
Milling Diameter
3/8 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-420375
Zoro #
G816280693
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Milling Diameter
3/8 in
Overall Length
2-1/2 in
Length Of Cut
1 in

Details

Number of Flutes
4
Single End/Double End
Single End
Finish - Machining
AlTiN
Helix Angle
30°
End Type
90° Drill Point

Description

  • Four flutes optimize milling and chamfering processes
  • Drill, mill chamfer, spot and countersink with this one tool
  • Different included angles provide additional machining customization
  • Multiple tooling operations minimize downtime and tooling costs
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.