Zoro Homepage

4 Flute Drill Mill, 5/16in diameter, 60 Deg included angle, AlTiN Finish

  • Mfr # 208-643123

  • Zoro # G716279629


product price: $46.45
/ea

Key Features

Finish - Machining
AlTiN
Single End/Double End
Single End
Number of Flutes
4
Overall Length
2-1/2 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-643123
Zoro #
G716279629
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Milling Diameter
5/16 in
Length Of Cut
13/16 in

Details

Finish - Machining
AlTiN
Single End/Double End
Single End
Number of Flutes
4
Helix Angle
30°
End Type
60° Drill Point

Description

  • Four flutes optimize milling and chamfering processes
  • Drill, mill chamfer, spot and countersink with this one tool
  • Different included angles provide additional machining customization
  • Multiple tooling operations minimize downtime and tooling costs
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.