Zoro Homepage

4 Flute Drill Mill, 7/16in diameter, 90 Deg included angle, Bright Finish

  • Mfr # 208-400437

  • Zoro # G016280844


product price: $57.59
/ea

Key Features

Milling Diameter
7/16 in
Number of Flutes
4
Overall Length
2-3/4 in
Finish - Machining
Bright
Shank Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-400437
Zoro #
G016280844
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
7/16 in
Overall Length
2-3/4 in
Shank Dia.
7/16 in
Length Of Cut
1 in

Details

Number of Flutes
4
Finish - Machining
Bright
Single End/Double End
Single End
Helix Angle
30°
End Type
90° Drill Point

Description

  • Four flutes optimize milling and chamfering processes
  • Drill, mill chamfer, spot and countersink with this one tool
  • Different included angles provide additional machining customization
  • Multiple tooling operations minimize downtime and tooling costs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.