
4 Flute High Performance Roughing End Mill, 3/4in diameter, ALTiCrN Finish
Mfr # 256-750115
Zoro # G216280651
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4 in
Shank Dia.
3/4 in
Number of Flutes
4
End
Single End
Finish
AlTiCrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
256-750115
Zoro #
G216280651
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/4 in
Shank Dia.
3/4 in
Overall Length
4 in
Length Of Cut
1-5/8 in
Details
Number of Flutes
4
End
Single End
Finish
AlTiCrN
Helix Angle
37°
Weldon Shank
Yes
End Type
0.025 Chamfered Corner
Description
- Corner chamfer for edge strength and wear protection
- Medium tooth serrations promote smooth chip clearance by creating small chips in hard materials
- Designed for heavy material removal applications where cycle times are critical
- AlTiCrN finish greatly reduces friction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.