Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute High Performance Roughing End Mill, 3/8in diameter, ALTiCrN Finish

  • Mfr # 255-100375B

  • Zoro # G916280197


product price: $85.75
/ea
Free Shipping & Returns

Key Features

End
Single End
Overall Length
2-1/2 in
Finish
AlTiCrN
Diameter
3/8 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100375B
Zoro #
G916280197
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Diameter
3/8 in
Shank Dia.
3/8 in
Length Of Cut
1 in

Details

End
Single End
Finish
AlTiCrN
Number of Flutes
4
Helix Angle
20°
Weldon Shank
Yes
End Type
0.020 Chamfered Corner

Description

  • Relaxed 20o helix enhances stability in hard materials
  • Corner chamfer for edge strength and wear protection
  • Fine tooth serrations promote smooth chip clearance by creating small chips in the hardest materials
  • AlTiCrN finish greatly reduces friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.