
4 Flute High Performance Roughing End Mill, 3/8in diameter, ALTiCrN Finish
Mfr # 256-375878
Zoro # G116280737
product price: $79.79
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Diameter
3/8 in
Number of Flutes
4
Finish
AlTiCrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
256-375878
Zoro #
G116280737
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Diameter
3/8 in
Length Of Cut
7/8 in
Details
Number of Flutes
4
Finish
AlTiCrN
End
Single End
Helix Angle
37°
End Type
0.020 Chamfered Corner
Weldon Shank
Yes
Description
- Corner chamfer for edge strength and wear protection
- Medium tooth serrations promote smooth chip clearance by creating small chips in hard materials
- Designed for heavy material removal applications where cycle times are critical
- AlTiCrN finish greatly reduces friction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.