Zoro Homepage

4 Flute High Performance Roughing End Mill, 5/8in diameter, ALTiCrN Finish

  • Mfr # 256-625117

  • Zoro # G916280791


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Finish
AlTiCrN
Number of Flutes
4
Diameter
5/8 in
Helix Angle
37°
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-625117
Zoro #
G916280791
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5/8 in
Shank Dia.
5/8 in
Overall Length
3-1/2 in
Length Of Cut
1-1/4 in

Details

Finish
AlTiCrN
Number of Flutes
4
Helix Angle
37°
End
Single End
Weldon Shank
Yes
End Type
0.025 Chamfered Corner

Description

  • Corner chamfer for edge strength and wear protection
  • Medium tooth serrations promote smooth chip clearance by creating small chips in hard materials
  • Designed for heavy material removal applications where cycle times are critical
  • AlTiCrN finish greatly reduces friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.