4 Flute High Performance Roughing Stub Length End Mill, 1/2in diameter, ALTiCrN Finish

  • Mfr # 255-100490B

  • Zoro # G916280289


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End
Single End
Finish
AlTiCrN
Diameter
1/2 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100490B
Zoro #
G916280289
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
2-1/2 in
Length Of Cut
5/8 in

Details

Number of Flutes
4
End
Single End
Finish
AlTiCrN
Helix Angle
20°
Weldon Shank
Yes
End Type
0.025 Chamfered Corner

Description

  • Relaxed 20o helix enhances stability in hard materials
  • Corner chamfer for edge strength and wear protection
  • Fine tooth serrations promote smooth chip clearance by creating small chips in the hardest materials
  • AlTiCrN finish greatly reduces friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.