
4 Flute High Performance Roughing Stub Length End Mill, 3/8in diameter, ALTiCrN Finish
Mfr # 255-100365B
Zoro # G016280387
product price: $76.95
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Shank Dia.
3/8 in
Overall Length
2 in
Helix Angle
20°
Finish
AlTiCrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255-100365B
Zoro #
G016280387
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Overall Length
2 in
Diameter
3/8 in
Length Of Cut
5/8 in
Details
Number of Flutes
4
Helix Angle
20°
Finish
AlTiCrN
End
Single End
End Type
0.020 Chamfered Corner
Weldon Shank
Yes
Description
- Relaxed 20o helix enhances stability in hard materials
- Corner chamfer for edge strength and wear protection
- Fine tooth serrations promote smooth chip clearance by creating small chips in the hardest materials
- AlTiCrN finish greatly reduces friction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.