Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute High Performance Roughing Stub Length End Mill, 5/8in diameter, ALTiCrN Finish

  • Mfr # 255-100615B

  • Zoro # G316280193


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Finish
AlTiCrN
End
Single End
Overall Length
3 in
Helix Angle
20°
Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100615B
Zoro #
G316280193
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Diameter
5/8 in
Shank Dia.
5/8 in
Length Of Cut
3/4 in

Details

Finish
AlTiCrN
End
Single End
Helix Angle
20°
Number of Flutes
4
Weldon Shank
Yes
End Type
0.025 Chamfered Corner

Description

  • Relaxed 20o helix enhances stability in hard materials
  • Corner chamfer for edge strength and wear protection
  • Fine tooth serrations promote smooth chip clearance by creating small chips in the hardest materials
  • AlTiCrN finish greatly reduces friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.