
4 Flute High Performance Roughing X-Long End Mill, 3/4in diameter, ALTiCrN Finish
Mfr # 255-300750B
Zoro # G416280895
product price: $536.99
/ea
Free Shipping & Returns
Key Features
End
Single End
Helix Angle
20°
Shank Dia.
3/4 in
Number of Flutes
4
Finish
AlTiCrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255-300750B
Zoro #
G416280895
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Overall Length
6 in
Diameter
3/4 in
Length Of Cut
3 in
Details
End
Single End
Helix Angle
20°
Number of Flutes
4
Finish
AlTiCrN
Weldon Shank
Yes
End Type
0.025 Chamfered Corner
Description
- Relaxed 20o helix enhances stability in hard materials
- Corner chamfer for edge strength and wear protection
- Fine tooth serrations promote smooth chip clearance by creating small chips in the hardest materials
- AlTiCrN finish greatly reduces friction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.