
4 Flute Long End Mill, 1/8in diameter, Single End Square, 2-1/4in overall lgth, TiN Finish
Mfr # 215-001002
Zoro # G516280009
product price: $18.15
/eaKey Features
Single End/Double End
Single End
Overall Length
2-1/4 in
Number of Flutes
4
Helix Angle
30°
Finish
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215-001002
Zoro #
G516280009
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/4 in
Milling Diameter
1/8 in
Shank Dia.
1/8 in
Length Of Cut
3/4 in
Details
Single End/Double End
Single End
Number of Flutes
4
Helix Angle
30°
Finish
TiN
End Type
Square
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Square end increases surface finish quality
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- TiN finish increases longevity and productivity at higher feed rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.