Zoro Homepage

4 Flute Long End Mill, 1in diameter, Single End Square, 5in overall lgth, Bright Finish

  • Mfr # 215-001090

  • Zoro # G816280846


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
Finish
Bright
Single End/Double End
Single End
Overall Length
5 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-001090
Zoro #
G816280846
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Overall Length
5 in
Milling Diameter
1 in
Length Of Cut
2-1/4 in

Details

Finish
Bright
Single End/Double End
Single End
Helix Angle
30°
Number of Flutes
4
End Type
Square

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Square end increases surface finish quality
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.