
4 Flute Long End Mill, 3/8in diameter, Single End Square, 3in overall lgth, AlTiN Finish
Mfr # 215-001043
Zoro # G416280253
product price: $55.89
/eaKey Features
Overall Length
3 in
Helix Angle
30°
Milling Diameter
3/8 in
Single End/Double End
Single End
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215-001043
Zoro #
G416280253
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Length Of Cut
1-1/8 in
Details
Helix Angle
30°
Single End/Double End
Single End
Finish
AlTiN
Number of Flutes
4
End Type
Square
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Square end increases surface finish quality
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.