
4 Flute Long End Mill, Square, 1/2in diameter, Bright Finish
Mfr # 284-000246
Zoro # G716279568
product price: $98.55
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2 in
Number of Flutes
4
Milling Diameter
1/2 in
Overall Length
4 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284-000246
Zoro #
G716279568
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Overall Length
4 in
Length Of Cut
2 in
Details
Number of Flutes
4
Finish
Bright
Single End/Double End
Single End
Helix Angle
Variable
End Type
Square
Description
- Dual edge prep technology: edge honing and post coating polish
- Able to make perfect 90o shoulders
- Offset flute indexing provides maximum chip clearance
- Variable helix supports the best harmonics and chip evacuation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.