Zoro Homepage

4 Flute Long End Mill, Square, 1/4in diameter, ALTiCrN Finish

  • Mfr # 284-000123

  • Zoro # G616280695


product price: $46.09
/ea

Key Features

Overall Length
3 in
Finish
AlTiCrN
Milling Diameter
1/4 in
Single End/Double End
Single End
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000123
Zoro #
G616280695
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Length Of Cut
1-1/8 in

Details

Finish
AlTiCrN
Single End/Double End
Single End
Number of Flutes
4
Helix Angle
Variable
End Type
Square

Description

  • Dual edge prep technology: edge honing and post coating polish
  • Able to make perfect 90o shoulders
  • Offset flute indexing provides maximum chip clearance
  • Variable helix supports the best harmonics and chip evacuation
  • Low friction AlTiCrN coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.