Zoro Homepage

4 Flute Long End Mill, Square, 1/8in diameter, ALTiCrN Finish

  • Mfr # 284-000063

  • Zoro # G216280095


product price: $24.29
/ea

Key Features

Number of Flutes
4
Milling Diameter
1/8 in
Shank Dia.
1/8 in
Single End/Double End
Single End
Overall Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000063
Zoro #
G216280095
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/8 in
Shank Dia.
1/8 in
Overall Length
2-1/4 in
Length Of Cut
3/4 in

Details

Number of Flutes
4
Single End/Double End
Single End
Helix Angle
Variable
Finish
AlTiCrN
End Type
Square

Description

  • Dual edge prep technology: edge honing and post coating polish
  • Able to make perfect 90o shoulders
  • Offset flute indexing provides maximum chip clearance
  • Variable helix supports the best harmonics and chip evacuation
  • Low friction AlTiCrN coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.