4 Flute Long Length Adv. Perf. End Mill, Single End Corner R, 3/16in dia, .015 R, AlTiCrN Finish

  • Mfr # 284-000424

  • Zoro # G016280646


product price:  $40.75
/ea

Key Features

Milling Diameter
3/16 in
Helix Angle
Variable
Overall Length
2-1/2 in
Number of Flutes
4
Corner Radius
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000424
Zoro #
G016280646
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/16 in
Overall Length
2-1/2 in
Corner Radius
0.015 in
Shank Diameter
3/16 in
Length Of Cut
3/4 in

Details

Helix Angle
Variable
Number of Flutes
4
Single End/Double End
Single End
Finish
AlTiCrN

Description

  • Four flutes with offset indexing provides maximum chip clearance
  • Variable helix supports the best in harmonics and chip evacuation
  • Corner radius for edge strength and wear protection
  • AlTiCrN finish greatly reduces friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.