4 Flute Long Length Adv. Perf. End Mill, Single End Corner R, 3/16in dia, .030 R, AlTiCrN Finish

  • Mfr # 284-000428

  • Zoro # G216280552


product price:  $40.75
/ea

Key Features

Milling Diameter
3/16 in
Finish
AlTiCrN
Helix Angle
Variable
Overall Length
2-1/2 in
Corner Radius
0.030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000428
Zoro #
G216280552
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/16 in
Overall Length
2-1/2 in
Corner Radius
0.030 in
Shank Diameter
3/16 in
Length Of Cut
3/4 in

Details

Finish
AlTiCrN
Helix Angle
Variable
Single End/Double End
Single End
Number of Flutes
4

Description

  • Four flutes with offset indexing provides maximum chip clearance
  • Variable helix supports the best in harmonics and chip evacuation
  • Corner radius for edge strength and wear protection
  • AlTiCrN finish greatly reduces friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.