
4 Flute Long Length End Mill, Corner Radius, 1/4in dia, .020 Radius, ALTiCrN Finish
Mfr # 284-000464
Zoro # G316280919
product price:Â $56.85
/eaKey Features
Milling Diameter
1/4 in
Number of Flutes
4
Overall Length
3 in
Finish
AlTiCrN
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
284-000464
Zoro #
G316280919
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/4 in
Overall Length
3 in
Corner Radius
0.020 in
Shank Dia.
1/4 in
Length Of Cut
1-1/8 in
Details
Number of Flutes
4
Finish
AlTiCrN
Single End/Double End
Single End
Helix Angle
Variable
Description
- Dual edge prep technology: edge honing and post coating polish
- Able to make perfect 90o shoulders
- Offset flute indexing provides maximum chip clearance
- Variable helix supports the best harmonics and chip evacuation
- Low friction AlTiCrN coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.