4 Flute Long Length End Mill, Corner Radius, 3/8in dia, .060 Radius, ALTiCrN Finish
- Mfr # 284-000588
- Zoro # G116279779
product price:Â
$
75.85
/ea
Key Features
Milling Diameter
3/8 in
Number of Flutes
4
Single End/Double End
Single End
Finish
AlTiCrN
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 284-000588
- Zoro #
- G116279779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.06 in
- Milling Diameter
- 3/8 in
- Shank Dia.
- 3/8 in
- Overall Length
- 3 in
- Length Of Cut
- 1-1/8 in
Details
- Number of Flutes
- 4
- Single End/Double End
- Single End
- Finish
- AlTiCrN
- Helix Angle
- Variable
Description
- Dual edge prep technology: edge honing and post coating polish
- Able to make perfect 90o shoulders
- Offset flute indexing provides maximum chip clearance
- Variable helix supports the best harmonics and chip evacuation
- Low friction AlTiCrN coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.