
4 Flute Long Length End Mill, Single End Ballnose, 5/8in diameter, 5in overall lgth, Bright Finish
Mfr # 226-001070
Zoro # G016279466
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single End
Overall Length
5 in
Helix Angle
30°
Milling Diameter
5/8 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
226-001070
Zoro #
G016279466
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Milling Diameter
5/8 in
Shank Dia.
5/8 in
Length Of Cut
2-1/4 in
Details
Single End/Double End
Single End
Helix Angle
30°
Finish
Bright
Number of Flutes
4
End Type
Ballnose
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Ballnose end minimizes chip deflection
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.