
4 Flute Micro Decimal Square End Mill, .050in diameter, 1/8in shank diameter, AlTiN Finish
Mfr # 250-100590B
Zoro # G216280088
product price: $20.65
/eaKey Features
Single End/Double End
Single End
Number of Flutes
4
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-100590B
Zoro #
G216280088
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Milling Diameter
0.050 in
Length Of Cut
0.150 in
Details
Single End/Double End
Single End
Number of Flutes
4
Finish
AlTiN
Helix Angle
30°
End Type
Square
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Square end design aids in additional surface finish quality
- C2 Sub-Micron substrate for excellent wear resistance
- Hydrostatically CNC ground for accuracy and precision
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.